Solid lathe centre WS 1 HOLEX

Article no.: 323400
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
295 pieces in stock

Description

Version:

Point angle 60°, surfaces ground.
Full point of tool steel, through hardened.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Standard:

DIN 806