This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Quick-change retractable toolholder without tool AFG

Article no.: 318700 AFG

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type AFG
Suitable for No. 318000 A
Length 150 mm
Type of product Steel toolholder

Identification numbers & Classifications

Article number 318700 AFG
EAN / GTIN 4045197316325
Manufacturer number R 11/FG/I0

Description

Version:

Quick-change retractable toolholder for external threading.

Advantage:

The main advantage of this holder is that the threading insert can be quickly moved away from the component by an eccentric mechanism when the thread runout is attained. The cross slide for the next cut of the threading bar can be advanced during the return pass. The threading insert can be rotated according to the helix angle of the thread to be cut.

Application:

With threading tool holder for Komet threading inserts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart