This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Four-jaw lathe chuck recessed mount Cast iron 100 mm

Article no.: 312000

Description

Version:

  • Gear scroll drop-forged, balanced, and hardened.
  • Flanks of scroll and of jaw serrations are ground.
  • High concentricity.

Application:

For machine spindles with recessed centring mount or for mounting using a flange. The flange blanks No. 317000 must always be adapted first to the machine and then to the lathe chuck.

Standard:

DIN 702-4.

Material:

Cast iron

Supplied with:

1 set = 4 hardened inside jaws, stepped on the outside.
1 set = 4 hardened outside jaws, stepped on the inside.
1 clamping wrench and fastening screws or studs depending on the chuck.

Optional extras:

For spare and additional jaws see No. 314100315300. For swarf protection see No. 312800.

Note:

DIN 702-4 satisfies the old standard DIN 6350-1.
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
    External ⌀ A (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart