This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Toolholder diagonal 45°, right-hand PSC-63 20 mm

Article no.: 318880
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Description

Version:

With adjustable cooling nozzle with internal thread.

Application:

For use on lathes and milling centres.
For mounting ISO toolholders with square shanks.

Note:

PSC clamping stud on request.