Face mill arbor with cooling channel bore form ADB BT 40 short 22 mm

Article no.: 303020
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
16 pieces in stock
  • Standard: DIN 6357
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm

Description

Version:

Taper shank, spigots, and contact surfaces ground on collar.
All shanks burnished.

Supplied with:

Lock screw

Optional extras:

Pull studs (PS) No. 308760308802. Special toggle spanner No. 309840.