This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Reducing sleeve for MT shank with tang Form AD SK 50 short 2 HOLEX

Article no.: 301200 2

Select article variation and quantity

MT internal Unit price incl. VAT
  • Arbor standard: DIN 69871; ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 12,000 rpm
  • Concentricity: ≤ 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper internal 2
Adapter SK 50 short
Arbor standard DIN 69871; ISO 7388-1
Shape AD
Balance quality G at rotational speed G 6.3 at 12,000 rpm
Concentricity ≤ 8 µm
Overhang dimension A 60 mm
External ⌀ D 32 mm
Type of product Arbor adapter

Identification numbers & Classifications

Article number 301200 2
Manufacturer number 301200 2

Description

Version:

  • Ground internally and externally.
  • With Balluffchip bore.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308810; 308830.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart