Pull stud Mazak sealed, Form A with bore Ø 6 mm 40M HOLEX

Article no.: 308670
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
602 pieces in stock
  • Pull stud standard: CAT

Description

Version:

  • End face turned flat.

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Application:

  • For tools with taper shanks see also DIN 69871 and JIS B 6339 (MAS-BT).
  • In machining centres (machines with automatic tool changers).
  • In NC machines (machines without automatic tool changers).

Note:

When installing the pull stud, cheque the correct tightening torque.