ER collet ER 32 3 mm HOLEX

Article no.: 309000
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
398 pieces in stock
  • Standard: ISO 15488-B
  • Concentricity: ≤ 10

Description

Version:

Through hardened and ground. Polished.

Note:

The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).
Collets ER16, ER25 and ER32 without a seal also available in inch sizes via the eShop.
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
    Nominal clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart