This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

CP sealing washer DI25 2 mm

Article no.: 309667

Description

Version:

Vulcanised sealing rings up to 80 bar.
0.5 mm collet ⌀ clamping range (+ 0.4 / − 0.1).

Suitable for:

ER CP clamping nuts No. 309665 size 25DI.

Note:

FAHRION system ER clamping nuts type CP and sealing rings type HP do not fit on to other systems!
  • Sealing rings in 0.5 mm increments on request.
  • Sealing rings for No. 309665 DI40 on request.

Not compatible with other sealing ring systems!

Suitable products

From the same series "Centro P"
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
    Clamping ⌀ (1 mm increments) (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart