Pull stud 60°, sealed with bore 30 HOLEX

Article no.: 308785
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
181 pieces in stock
  • Pull stud standard: MAS 403

Description

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Application:

For tools with taper shanks see also JIS B 6339 (MAS-BT) / ISO 7388-2.

Note:

Sealed − with O-ring.
Look in the eShop – you will find the right clamping wrench and width for every job.
When installing the pull stud, cheque the correct tightening torque.