Quick-change tapping chuck HSK-A 63 M3-12 GARANT

Article no.: 334652
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
22 pieces in stock
  • Arbor standard: DIN 69893; ISO 12164-1

Description

Version:

  • Compact design, with flexible length compensation by compression and tension.
  • Adjustable lead-in pressures for different materials and taps.

With ball bearing-mounted sleeve for smooth no−play length compensation.

Application:

  • To produce threads that are true to gauge.
  • For right-hand and left-hand thread.
  • For NC machines and machining centres.

Optional extras:

See No. 335420335660 for quick-change tapping collets.
Socket No. 309890.

Note:

  • Quick-change tapping heads in other shank types size M14 − M33 available on request.
  • Quick-change tapping heads not suitable for internal coolant supply.