Pair of cut-resistant gloves, HyFlex 11-518, blue CE 3331 7

Article no.: 094478
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
1.690 pieces in stock
  • Glove characteristics: Suitable for allergy sufferers
  • Knitted technology: 18G
  • Cut protection class: B

Description

Version:

HyFlex® 11-518. Fine and flexible gloves with light weight of only 14 gm. Together with high freedom of movement for the fingers for less tiredness of the hand muscles when used for long periods. With 18 gauge knitted fabric and Dyneema® diamond technology fibres. Particularly suitable for handling and assembly of extremely small sharp-edged components.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Suitable products

From the same series "HyFlex®"