This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mini-height safety attachment TurboLite®, 2×twist-lock carabiner EN 360 2 m

Article no.: 098150 2

Product details

Technical Data

Standard EN 360
Weight 0,86 kg
Wire cable length 2 m
Length 2 m
Type of product Fall limiter

Identification numbers & Classifications

Article number 098150 2
Manufacturer number 1018015

Description

Version:

TurboLite personal fall distance limiter. Installed in a high-impact composite housing. Quick-response braking system with a 2 m strap. With integral load indicator. Approved for up to 136 kg.
TurboLite Fall distance limiter with textile belt and two twistlock carabiners.

Standard:

EN 360

Note:

For products that are predominantly made from metal there is no restriction to the service life. The precondition for this is that an annual test is performed by a specialist (visual inspection). This applies above all to carabiners, since height security harnesses are also subject to the annual test / visual inspection.