Turboshield visor PC

Article no.: 097887
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
186 pieces in stock

Description

Version:

Visors with wide field of view and good protection in the chin / neck area. All the visors are certified as giving UV protection and offer protection against liquids and spatter of molten metal, and also against medium impacts even at extreme temperatures (-5°C − 55°C).

Standard:

EN 166

Suitable for:

Headgear and helmet attachment No. 097885 and No. 097886.