{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 300 mm | |
TPI | 10 | |
Tool material | Ko-Bi3 | |
Tooth type | normal | |
Width | 25 mm | |
Thickness | 1,25 mm | |
Clamping hole ⌀ | 8,5 mm | |
Type of product | Power saw blade |
Article number | 171550 300/10 | |
EAN / GTIN | 4045197345851 |
This article |
Recommendations |
||
---|---|---|---|
Power saw blade Co-Bi3 300/10
on request
Subsequent delivery
0 pieces in stock
23,12 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
11,52 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
12,97 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Width | 25 mm | 25 mm | 32 mm |
Length L | 300 mm | 300 mm | 300 mm |
Clamping hole ⌀ | 8,5 mm | 8,5 mm | 8,5 mm |
Thickness | 1,25 mm | 1,6 mm | 2 mm |
TPI | 10 | 10 | 10 |
Tooth type | normal | normal | normal |
Type of product | Power saw blade | Power saw blade | Power saw blade |