Solid carbide countersink 90° Type H 10,4 mm GARANT

Article no.: 150386
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
85 pieces in stock
  • Countersink tip angle: 90
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Shank: Plain shank with h9

Description

Version:

Very sturdy version, multi-flute, special geometry for very heavy duty use. For chatter-free countersinking and deburring. For difficult to machine materials. Solid carbide head with brazed shank.
Suitable even for Hardox 500.

Note:

Ensure stable conditions during operation!
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
    External ⌀ Dc (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart