This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide roughing end mill HPC TiAlN 6 mm GARANT

Article no.: 203012
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Helix angle characteristic: unequal spacing
  • Cutting width ae for milling operation: Full slot cutting depth 1×D; 0.3×D for side milling

Description

Version:

With corner radii similar to torus cutters.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 203102.
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
    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart