{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for copy milling; 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 2 mm | |
Radius R | 0,5 mm | |
Overhang length L1 incl. recess | 3 mm | |
Recess ⌀ D1 | 0,95 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0,006 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0,006 mm | |
Colour ring | without | |
Type of product | Ball-nosed slot drill |
Article number | 207115 1 | |
EAN / GTIN | 4045197229458 | |
Manufacturer number | 207115 1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide ball nose slot drill TiAlN 1 mm GARANT
on request
In stock
35 pieces in stock
45,08 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
101 pieces in stock
32,09 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4.857 pieces in stock
21,05 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
158,70 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
158,70 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | without |
Overall length L | 50 mm | 50 mm | 50 mm | 58 mm | 58 mm |
Through-coolant | no | no | no | no | no |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 30 degrees | 30 degrees | 30 degrees | 30 degrees | 30 degrees |
Type | N | N | N | H | H |