Solid carbide router cutter with drill point compacting cut medium 4 mm GARANT

Article no.: 209445
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
128 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: staggered teeth
  • Type: W
  • Tolerance nominal ⌀: h10

Description

Version:

High performance diamond-pattern cut and 135° drill tip for efficient machining of fibre-reinforced composites. For slot cutting in the roughing range.
Compacting cut, the material is pushed down on to the substrate. Highly suitable for thin materials.