Solid carbide micro drill TiAlN 0,1 mm GARANT

Article no.: 121220
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
398 pieces in stock
  • Tool material: Solid carbide
  • Type: N
  • Point angle: 130
  • Shank: Parallel shank to h6
  • Through-coolant: no

Description

Version:

High performance miniature drill with extra long flutes.
Shank ⌀ 3 h6 for shrink-fit chucks.
High concentricity, precision ground for HPC applications in steel.

Note:

Flute length LC = L2 + 1.5 × DC.
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
    ⌀ DC +0.004 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart