Die 6e M3 GARANT

Article no.: 140350
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
87 pieces in stock
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Cutting direction: right-hand

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.
Tolerance zone 6e = with undersize approx. 0.03 − 0.04 mm. For tolerance class “medium”, when studs are provided with a galvanic protection coating.
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
    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart