HSS subland drill 90° M3 GARANT

Article no.: 117060
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
82 pieces in stock
  • Tool material: HSS
  • Standard: DIN 8378
  • Tolerance nominal ⌀: h9
  • Point angle: 118
  • Shank: Parallel shank to h8

Description

Version:

Drill and counterbore each with its own chip flutes and guide chamfers. This means the profile of the stepped drill is retained even after repeated regrinding.

Application:

Tapping hole and countersink are produced in one operation, precisely aligned.
For drilling tapping holes to DIN 336 sheet 1 with 90° countersinking (similar to DIN 69, medium version).
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
    for threads Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart