This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Internal thread mill 2×D TiAlN M4 GARANT

Article no.: 139515
  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Description

Version:

Corrected thread profile for milling exact internal threads (be sure to provide stable clamping conditions).
Incorporating a countersink profile for a 90° countersink.
A stronger core diameter, two narrow geometrically optimised chip flutes and a special drill point result in good chip formation and low cutting pressure.

Advantage:

Drilling, countersinking and thread milling all with a single tool!
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
    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart