Blind hole machine tap for synchronised spindles Form E TiAlN M3 GARANT

Article no.: 135415
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
125 pieces in stock
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: E
  • Helix angle: 40
  • Shank: DIN 1835 B to h6

Description

Version:

Sturdy version with right-hand helix and shank to DIN 1835-B. Special geometry for use on machines with synchronised spindle drives. The tap is guided by the synchronised spindle on the machine. Special TiAlN-S coating for optimum tool life. For use with emulsion (fat content minimum 8%).
Form E (lead chamfer: 1.5 - 2 turns) for the deepest possible thread depths.

Recommendation:

For TOOLOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 to 0.3mm larger.

Note:

For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures very high process reliability.
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
    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart