Machine tap HSSE-PM TiCN M4 GARANT

Article no.: 132055
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
101 pieces in stock
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: C
  • Shank: Plain shank with h9
  • Through-coolant: no

Description

Version:

Sturdy version.

Recommendation:

For very hard steels, TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 to 0.3 mm larger. For use only with a length compensation chuck − even on machines with synchronised spindle drives.
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
    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart