This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Through hole machine tap HSS/E TiCN M3 GARANT

Article no.: 131930
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: B
  • Shank: Plain shank with h9
  • Through-coolant: no

Description

Version:

With spiral point.
For use with emulsion (fat content minimum 8%).

Recommendation:

For TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 to 0.3 mm larger.
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
    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart