Multimeter

Article no.: 473310
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
32 pieces in stock
  • Standard: DIN EN 61326-1; EN 61010-2-033

Description

Version:

Sturdy plastic casing with large illuminated LCD display and rubberised gripping area. Automatic detection of the units of measurement, based on the socket assignment. Automatic setting of the measurement range and type of measurement (AC/DC). Simple error-avoiding operation with illuminated function keys.

Application:

Suitable for a wide range of field of application in electrical technology, industrial systems, maintenance, servicing (troubleshooting),

Standard:

DIN EN 61326-1, EN 61010-2-033

Supplied with:

3 batteries No. 081561 size LR3 and measurement leads.