Set of parallels

Article no.: 366704
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
665 pieces in stock

Description

Version:

HOLEX − standard version. Height and pairing tolerance 0.01 mm. Stored in a wooden box (as shown on the illustration). Hardness: 60 HRC.
Precision ground as pairs.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Note:

Sizes 125 – 200: In 1 mm increments, except 9 mm, all other dimensions achievable.
See the spare parts list for spare holders.