Plastic pipe shears, for ⌀ to: 42mm

Article no.: 819681 42
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
66 pieces in stock

Select article variation and quantity

for ⌀ to (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ⌀ to 42 mm
Type of product Scissors

Identification & Classification

Article number 819681 42
EAN / GTIN 095691234988
Manufacturer number 23498
Manufacturer/responsible person RIDGE TOOL GmbH & Co. OHG, Hasslinghauser Straße 150, 58285 GEVELSBERG, Deutschland, www.ridgid.eu

Description

Version:

Handle with ergonomic recesses at 1/2 inch intervals for quick measurement of pipes. Ratchet mechanism and Teflon-coated (for size 63) X-CEL® blade for faster cutting with optimum pressure distribution on all plastic materials.

Application:

For cutting off PE, PP, VPE, PB, and PVDF pipes. (Limited capability where pipe walls are very thin). Particularly suitable as preparation for socket welding. Plastic pipe cutter for easy cutting.

Spare part:

See No. 819686 for spare blades.

Note:

For hose shears see No. 769940, 769960 and 769980.

Downloads & documents

Suitable products