Pliers wrench Joker 6006, self-adjusting, Type: M/L

Article no.: 813760 M/L
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Jaw capacity 13 mm - 19 mm
Jaw capacity 1/2 - 3/8 in

Identification & Classification

Article number 813760 M/L
EAN / GTIN 4013288233288
Manufacturer number 05020331001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Deutschland, www.wera.de

Description

Version:

The double Joker. Combines two self-adjusting open-ended spanners in one tool.
  • Covers all metric and imperial dimensions in the respective application area.
  • Automatic and stepless gripping of hexagon screws and nuts.
  • Quick and secure screw fastening without removing the socket insert, due to the mechanical ratchet function.
  • Lever mechanism when gripping avoids slippage and damage.
  • Particularly small backswing angle of only 30° due to the Vee profiles in the head across the corners.
  • Self-adjusting open-ended spanner.
  • Parallel guided, smooth jaws.

Material:

Chrome molybdenum steel, matt chrome-plated.