Kraftform screwdriver holder for 1/4 inch bits C 6.3, short with magnet, Hexagon socket: 6,3mm

Article no.: 676405 6,3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
224 pieces in stock

Select article variation and quantity

Hexagon socket (mm) Price per 1 Piece (incl. VAT)

Availability

  • Bit socket: D 6,3

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 811/1 Stubby
Bit socket D 6,3
overall length 64 mm
Type of product Bit tool

Identification & Classification

Article number 676405 6,3
EAN / GTIN 4013288212375
Manufacturer number 05008880001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Deutschland, www.wera.de

Description

Version:

Kraftform handle with holder for 1/4 inch bits.
Bit holder with strong permanent magnet for holding the screw.

Suitable for:

1/4 inch bits with C 6.3 shank.