Bit, 1/4″, for Torx® TX5

Article no.: 675340 TX5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
419 pieces in stock

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 867/1 TORX®
Torx® profile TX5
overall length 25 mm
Drive profile Screwdriver for TORX® screws
Type of product Bit tool

Identification & Classification

Article number 675340 TX5
EAN / GTIN 4013288030405
Manufacturer number 05066492001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Deutschland, www.wera.de

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.