Setting ring for measuring range 35 − 60, Thickness: 0,5mm

Article no.: 435108 0,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Thickness (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thickness 0,5 mm
Type of product Setting ring

Identification & Classification

Article number 435108 0,5
EAN / GTIN 2050001950901
Manufacturer number 10600050
Manufacturer/responsible person Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Deutschland, www.schwenk-lmt.de

Description

Application:

For extending the measurement range by the thickness of the setting ring.

Suitable for:

SU internal precision bore gauges No. 435040; 435050; 435060; 435070.