Vice base extension 160

Article no.: 360420 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4 pieces in stock

Select article variation and quantity

for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 160
d 677 mm
L 857 mm
suitable for colour code TC; NC8
Type of product Base body

Identification & Classification

Article number 360420 160
EAN / GTIN 4250364400657
Manufacturer number 6921705008055
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Deutschland, www.allmatic.de

Description

Suitable for:

NC 8 and Titan.

Supplied with:

2 table clamps and connecting screws.