Angled contact point Ø 5 mm

Article no.: 359670
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
68 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of probe 40 mm; 45 mm
Material of tip tungsten carbide
Type of probe probe with ball; probe with disc anvil
Diameter of disc anvil 10 mm; 8 mm
Diameter of spherical point 5 mm
Type of product contact point
Number of pieces 1 pcs.
Threaded connection M4; M5
Diameter of shaft 3 mm; 4 mm
Material tungsten carbide
Content single part

Identification & Classification

Article number 359670
EAN / GTIN 2050001692603
Manufacturer number 130171
Manufacturer/responsible person Haff & Schneider GmbH & Co. OHG, Obere Wank 2, 87484 Nesselwang, Deutschland, www.haff-schneider.de/

Description

Suitable for:

Centre finder No. 359600 and 359610.