Tool holder for Tool Boy base unit VDI 40

Article no.: 358620 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Product details

Technical Data

for arbor size 40 mm
Type of product Toolholder

Identification numbers & Classifications

Article number 358620 40
EAN / GTIN 2050001066053
Manufacturer number P400582

Description

Version:

  • Aluminium housing.
  • Interchangeable toolholders.

Feature:
  • Indexable toolholders 8×45°.
  • Clamping without damaging the taper.

Feature:

All adapters with a clamping screw.

Advantage:

Clamping without damaging the taper.

Suitable for:

Type SK − for DIN 69871, DIN 2080, JIS B6339, and ANSI.