Fastening screw, Type: 1

Article no.: 237607 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of screw head cylindrical head
With collar no
Nominal length L 10 mm
Thread size d1 M4
Thread length b 10 mm
Drive profile internal hexagon drive
Surface black
Arbor design Vollgewinde
Content single part
Type of product machine screw
Thread type M
Through bored no
Material steel

Identification & Classification

Article number 237607 1
EAN / GTIN 4062406369651
Manufacturer number 237607 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Fastening screw suitable for: 237501
237513