Clamping screw

Article no.: 229919
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
76 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of screw head countersunk head
Nominal length L 12 mm
Thread size d1 M4
Drive profile TORX® internal
Drive size TX15
Arbor design Vollgewinde
Content single part
Type of product machine screw
Thread type M
Strength class 8.8
Max. recommended tightening torque 3,1 Nm

Identification & Classification

Article number 229919
EAN / GTIN 5672387
Manufacturer number 5672387
Manufacturer/responsible person Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 Rosbach vor der Höhe, Deutschland, www.kennametal.com