Work positioning rope HandZup® 4 m

Article no.: 098142 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Product details

Technical Data

Manufacturer's designation HANDZUP 4M
Weight 0,99 kg
Carabiner hook Twistlock; automatic carabiner
Type of product Retaining rope

Identification numbers & Classifications

Article number 098142 4
EAN / GTIN 3660681053305
Manufacturer number 1032099

Description

Version:

HandZup®. Extremely hard-wearing and replaceable work positioning rope with two aluminium jaws, ABS handle and protective covers on the rope ends. With TwistLock and automatic carabiner. Can be adjusted to the working position quickly and precisely. Rope length 4 m.

Standard:

EN 358