• Service articles cannot be ordered separately, but must be added to the matching article.

Calibration Digital height gauge, maximum measuring range: 400mm

Article no.: 024000 400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown

Select article variation and quantity

maximum measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Max. measuring range 400 mm
Accredited no
Calibration for height gauge
Type of product calibration

Identification & Classification

Article number 024000 400
EAN / GTIN 2050002056329

Description

Version:

General information:
Calibration is an essential part of quality assurance. As your partner for calibrating your measurement tools and testing equipment, we take care of everything, including safe transport. We guarantee standards-compliant calibration in accordance with all relevant regulations and standards used by your company.

Factory (ISO) calibration:
Factory calibration is a cost-effective alternative to accredited calibration (e.g. DAkkS). It can be traced back to the factory standard (not to the national standard as with an accredited certification) and meets the required standards in many areas. Our calibration partner’s laboratories always work in accordance with DIN EN ISO/IEC 17025, which ensures that the calibration and samples can be traced back whilst meeting the highest standards.

Inspection standard:

To VDI / VDE 2617 sheet 6. 1 and manufacturer’s instructions. (The data output function is not checked.)

Recommendation:

With expert handling and regular recalibration, you can increase the life of your testing equipment and protect it against damage and excessive wear. Important in this context is that: Comprehensive training sessions are provided for employees who use the measuring tools and testing equipment.

Note:

Due to the highly sensitive nature of the product, recalibration can only be carried out if the product is very well packaged. We recommend sending the item in its original packaging. If the packaging is inadequate, it will not be possible to perform recalibration. If you require high-quality packaging, you can order this from the spare parts for the product.
The calibration service can only be ordered in conjunction with a corresponding item. You can see which calibration service is available for which item on the measuring tools that can be calibrated.