Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Werkzeug-Neuheiten.jpg

      Our range for 2016 / 2017 comprises almost 10,000 new tools - get an overview here and let us inspire you!

      Discover some selected highlights from our range of new products.

      (This is only a small selection of our new products, each individual category will, of course, give you a complete overview.)

       

      Mono machining

      Bohrer-MasterSteel.jpg

      One innovation in the area of mono machining is, for example, the solid carbide MasterSteel Feed high feed rate drill 4xD and 6xD with extreme feed rates for maximum metal removal rates. And also the solid carbide MasterSteel SPEED high speed drill 4xD and 6xD with IC, allowing extreme cutting speeds for maximum metal removal rates.
      Further new products: MasterSteel Pickpocket (article no. 202404), the three-cutter HPC milling cutter especially for ramping and plunging, and the MasterINOX milling cutter (article no. 203007), for stainless steel, with an innovative coating. And much more besides.

      Modular machining

      Wendeplatte-HB7010-1.jpg

      The GARANT HB7010-1 turning grade for continuous cutting conditions in steel. Experience maximum productivity due to the same coating technology as for the turning grade HB7020.
      Also of interest: HOLEX milling cutter 90° (article no. 215055). New HOLEX UNI indexable inserts are available for this item, the GARANT inserts (article no. 215056_78) are also compatible.

      Clamping technology

      Hochdruckspanner.jpg

      The HiPo Clamp NC high pressure vice, ground on all sides, pairing accuracy 0.02 mm. It is supplied with stepped jaws, clamps, crank handle and hexagon L-wrench.
      More innovations from this product area: Revolving lathe centres (article no. 320658 / 321335) for highest precision and concentricity or GARANT shrink-fit device SU1 (article no. 354210) with built-in cooling unit and high cantilever arm  (500mm) for long tools.

      Metrology

      Digitaler-Messschieber.jpg

      The HOLEX ABS calipers: A measuring system with absolute scale and a new design. Large, high-contrast digital display and precision lapped measuring faces. High precision due to a glass scale in a sturdy metal housing.
      Another impressive product is the Mahr surface roughness tester PS10 (article no. 498835) with built-in calibration standard, freely programmable function keys for direct access to desired functions and automatic cut-off selection.

      Grinding and cutting

      Schleifschwaemme.jpg

      The colour coding system of the GARANT abrasive sponges offers you more reliability in the grinding process. Thanks to their high quality, non-toxic design (made in EU) the abrasive sponges are suitable for wet and dry grinding.
      The LUKAS Purple Grain Multi (article no. 566355) combines the advantages of an abrasive fibre disc (compact & aggressive) with those of an abrasive flap wheel (smooth running & longer life). Innovative, 3-layer design, coarse ceramic grit (CER) P36, M14 direct mounting.
      The GARANT mini bow saw (article no. 581195) has an ergonomic handle and a dynamic design. It provides highest stability and can be combined with all "PUK" saw blades.

      Fastening tools for screws

      Magazin-Schraubendreherhalter.jpg

      GARANT bit-holding driver with 1/4" bits: Power grip with easy to hold, comfortable Santoprene® surface and a particularly tough, impact resistant polypropylene core. The special surface structure allows transmission of high torques, even with wet or oily hands. Holder with powerful permanent magnet.
      Other innovations in this product group: GARANT textile tool bags (article no. 692240 / 692220 / 692200) made of hard-wearing nylon. Available as rucksack, shoulder bag and electrician's/plumber's bag.

      Gripping, cutting, and striking tools

      Neuheit-Schneidwerkzeuge.jpg

      The GARANT hose and plastic pipe shears stand out with their body of magnesium die-casting with ergonomic, rubberised handles. The blade has a PTFE ant-stick coating, which gives it excellent anti-friction properties for clean cutting. Shears are spring loaded when opening and are lockable.
      Also new and interesting: HOLEX water pump pliers (article no. 705745), VDE insulated, DIN ISO 8976. The pliers have a box joint and are designed to prevent fingers being trapped. Self-tightening on pipes and nuts, multi-position ratchet adjustment.

      Hand and assembly tools

      Cuttermesser-Set.jpg

      The Bessey cutter knife set consists of a robust cutter knife for trapezoidal blades, thanks to the fold-away blade the risk of injury is reduced. With comfortable plastic handle, storage for spare blades, and belt clip. The set also includes 10 standard (trapezoidal) blades, 5 hook blades, 2 linoleum blades and 2 scoring blades.
      Also new: The HOLEX heavy-duty steel clamp (article no. 861320) for heaviest duty clamping of workpieces in steel construction, blacksmith's shops,  HGV bodywork, machine construction etc. The movable special jaw anvil permits clamping of diagonal workpieces. Heat-resistant special pressure pad with sintered steel inlay.

      Workstations and storage

      ESD-Workstation.jpg

      Topic ESD (ElectroStatic Discharge): Safe working at ESD workstations with ESD accessories. The workstations can be adapted to suit your needs, for example height adjustment. ESD conductive to DIN EN 61340-5-1. GARANT tool cabinets (e.g. article no. 927516) incl. ESD grounding cable, anti-tilt drawers and the possibility of upgrading to other GARANT locking systems.
      Further new products: Computer workstations and office stations (article no. 951700) and the GARANT AirCleaning Point (article no. 986000), a mobile extraction system run with compressed air, with collection container allowing safe and easy cleaning.

      Workshop accessories and occupational safety

      Bosch-Akku-Schlagbohrschrauber.jpg

      Bosch power tools, e.g. Bosch cordless drill/driver for the toughest screwdriving, drilling and percussion drilling applications. Includes protection against overheating and deep discharging (ECP) or overloading (EMP). With motor brake and mechanical, multistage torque cut-out. Integrated LED light, battery charge display, quick change chuck.
      There are also many more highlights in the product area occupational safety and protective clothing, like work jackets (e.g. article no. 091151), dungarees with holster pockets, screwdriver pockets and tool loops (e.g. article no. 091461) or welder's gloves (e.g. article no. 094112).

      Service & Advice

      HOFFMANN-UK-HEADSHOT-3677_ZUGESCHNITTEN kleiner.jpg

      Do you have any questions about the 10,000 new products in the eShop?

      Our highly trained experts in external and internal sales will be only too pleased to offer help and advice.