Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      GARANT

      GARANT insert drill

      Convincing along its entire length – the new GARANT PowerDrill.

      Garant_PowerDrill_800x400.jpg

      Technologically the most up-to-date insert drill stands out with its excellent process reliability and performance.

      The GARANT PowerDrill stands out due to its excellent drilling performance and outstanding process reliability. Optimised down to the last detail, this insert drill is designed for the most difficult drilling conditions. The inserts' latest substrates give maximum tool life.

      800x1250_Garant_PowerDrill.jpg

      GARANT insert drill PowerDrill – one drill for everything. 

      Optimised main body
      Increases performance and life with excellent drilling performance. 

      Plain shank with clamping surface
      Secure clamping with optimum power transmission. Shank tolerance = h6 

      Flange for optimum attachment
      For increased stability during drilling. 

      Range
      - Diameter: 14 mm – 44 mm (in steps of 0.5mm)
      - Length ratio: 3×D; 5×D 

      Close bore tolerances
      - For 3×D drills: – 0.1 / + 0.3 mm
      - For 5×D drills: – 0.1 / + 0.35 mm 

      Robust inserts
      SOGX inserts for use with steel, stainless steel, and for universal use. 

      Chip evacuation
      Due to the larger flutes and the positioning of the cooling channels at the edges of the drill, chip evacuation and stability are significantly increased.

      800x1000_Garant_PowerDrill_Detail.jpg

      Individual adjustment range
      The GARANT PowerDrill has an adjustment range of up to 0.25 mm from the centre to cover various Ø ranges.

      Unique gamma angle

      In addition to the dissimilar insert positions, this makes it possible to correct radial forces and is therefore an important factor for achieving bore diameters with dimensional accuracy.

      Optimised insert arrangement
      The mounting angles of the inserts and their axial positioning are major factors in determining the hole accuracy and the slight radial deflection of the drill. The different angle of the outer and inner insert causes self-centring.

      High efficiency
      Due to four usable cutting edges of modern substrates with appropriate coatings.

      Choice of insert
      Suitable inserts and sizes are available for the different machining challenges.

      Customer review

      800x620_Kundenstimme_Garant_PowerDrill.jpg

       

      "This drill managed to fully convince us!" 

      Universal, process reliable and powerful – the GARANT PowerDrill helps company Treffler, a steel construction specialist, to master varied and exceptional challenges.  

      "We wanted a partner who could truly cover the whole range and was able to deliver the correct indexable insert for every material. Furthermore, process reliability for series production, where severe vibrations can occur, was also an important factor for us." 

      Treffler Production Manager Johann Karmann

      Products and further information