Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      GARANT

      Universal taps

      GARANT Master Tap for high process reliability and economic production

      LP_MasterTap_01_800x550x.jpg

      The taps of the GARANT Master Tap family offer maximum process reliability and efficiency for your production.

      GARANT Master Tap – the all-round talent for machining threads. It combines highest process reliability with maximum universality. Be it steel, stainless steel, aluminium or cast iron – the special geometry ensures optimum chip formation. This universality reduces your tool diversity and at the same time improves your efficiency.

      The newly developed GARANT Master Tap INOX is a specialist for VA stainless steels. It offers absolute process reliability and cost-effectiveness for machining this particularly challenging material.

      GARANT Master Tap INOX - the specialist

      7533_LP_INOX_Logo.jpg

      Strengthening of the Master Tap family.
      The new GARANT Master Tap INOX has been specially developed for machining stainless steels. It offers abolute process reliability in particularly challenging VA stainless steels. The optimum wear resistance of the tool material HSS-E-PM, its innovative micro-geometry and the low-friction TiAlN multi-layer anti-friction layer ensure the best possible process reliability and performance.

      7533_LP_INOX_Torte_Störer_NEW.jpg

      Advantages:

      • TOP chip formation due to optimised cutting edges.
      • TOP chip evacuation due to the special flute geometry.
      • TOP wear resistance due to high-quality HSS-E-PM tool material.
      • TOP efficiency due to the special micro-geometry.
      • TOP tool life due to the most modern TiAlN multilayer coating.
      7533_LP_INOX_Features.jpg

      Discover the outstanding characteristics of the GARANT Master Tap INOX:

      1. Optimised flute geometry: Controlled chip formation and chip evacuation.
      2. Special micro-geometry: Pitch-dependent parameters for the honed cutting edge.
      3. Design without interference contours: Threads can be tapped almost to the bottom of the hole.
      4. TiALN multilayer coating: Wear resistance due to the ultra-hard surface of the coating and reduced cutting temperatures due to reduced friction.
      5. HSS-E-PM tool material: High wear resistance and optimum rigidity.
      6. Optimised spiral point: Reduced cutting forces at the tap infeed.
      7. Stable geometry of the back of the tooth: Avoidance of cutting edge discontinuities when reversing.

       

      Order now the new GARANT Master Tap INOX:

      GARANT Master Tap - the all-round talent

      7533_LP_INOX_Logo_MasterTap.jpg

      Our all-round talent GARANT Master Tap covers a broad range of tool materials. Due to the unique combination of high-quality tool material, innovative geometry and the latest coating technology the tap provides maximum performance in a variety of materials, whilst at the same time delivering absolute process reliability and efficiency.

      6228_MasterTap_Features_1410px.jpg

      Developed for very high performance in thread cutting:

      1. Optimised geometry of the back of the teeth: Ensures performance with high process reliability in a very wide range of materials. Cuts up the chips optimally and polishes the chip root.
      2. Specifically rounded-off cutting edges: For optimum chip formation from the first thread.
      3. Optimum chip evacuation due to special flute geometry.
      4. New cutting edge geometry: Permits use across a wide spectrum of materials.
      5. Innovative AlTiX coating: For optimum wear behaviour. Reduces the cutting forces.
      6. Green ring: For general applications.
      7. High-quality tool material of HSS-E-PM. Homogeneous structure.

      Properties GARANT Master Tap:

      LP_MasterTap_Spanbildung_02_800px.jpg

      Chip formation:
      1. A newly developed flute geometry ensures perfect chip formation and chip evacuation even under various cutting parameters:

      Process reliability:

      2. Competitors
      3. GARANT Master Tap: Thread tapping to good process reliability without loose and twisted swarf. The particularly stable geometry of the back of the tooth ensures reliable cutting off at the chip root.

      LP_MasterTap_05_800px.jpg


      Universal geometry:

      4. The optimised flute geometry and precisely matched honing of the cutting edges guarantee good process reliability even in cast iron.

      Wear resistance:

      5. Competitors: Cutting edge wear after 800 threads.
      6. GARANT Master Tap: Cutting edge wear after 800 threads.
      The HSS-E-PM tool material in conjunction with the new AlTiX high-performance coating provide impressively long tool life.

      LP_MasterTap_06_800px.jpg

      Precision:

      7. Thanks to its special guide thread section the GARANT Master Tap achieves precise results even in ductile copper alloys and avoids any axial overcutting in the tapping process.

      Surface:

      8. Competitors
      9. GARANT Master Tap: The smooth surface structure of the new high-performance coating permits high cutting speeds in wrought aluminium alloys. The reduced friction values avoid material adhesions and galling.

      GARANT Master Tap in action

      A tool for many applications:

      This video will show you what is possible in various materials.

      Further information

      All products of the GARANT Master Tap family can be found in our eShop:

      For further information about the taps and their areas of application please see our brochure "Top performance for greater efficiency":