• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Worktop thickness 50 mm of beech marine ply Depth 800 mm

Article no.: 926085
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
40 pieces in stock

Description

Version:

Worktop depth 800mm, thickness 50 mm: The purchaser must arrange for the drilling of holes on the underside of the worktop.

Note:

Special dimensions available on request. Up to max. 2500 mm length and 1080 mm width available in a single piece.