Insertion stop 1825 mm
Article no.:
991386 1825
- Material: galvanized
Product details
Technical Data
Material | galvanized | |
suitable for cross beam length | 1.825 mm | |
for pallet projection in | 75 mm | |
Type of product | Insertion stop |
Identification numbers & Classifications
Article number | 991386 1825 | |
EAN / GTIN | 4004514241931 | |
Manufacturer number | 16729 |
Description
Version:
Insertion stop for single-sided and double sided racking. For 75 mm pallet projection. Fastening material.
Application:
Prevents accidental insertion beyond the back of the storage space.
Note:
Insertion stops for cross beam length 2700 mm can be found under No. 991370 in the main catalogue volume 3.