{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0,9 mm | |
Door opening angle | 225 degrees | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Container volume | 65 l | |
Height | 1.000 mm | |
Width | 500 mm | |
Depth | 550 mm | |
Container height | 600 mm | |
Container width | 330 mm | |
Container depth | 330 mm | |
Intake opening width | 245 mm | |
Intake opening height | 115 mm | |
Pictogram set included | yes | |
Cabinet fronts | plain sheet metal swing doors | |
Electronic locking system can be retrofitted | yes | |
with centring frame | yes | |
Handle positioning | top | |
Container liquid-tight | no | |
Weight | 29 kg | |
Type of product | Recycling collection cabinet |
Article number | 987050 | |
EAN / GTIN | 4045197438812 |