This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Containment tray for 60 litre drums with grid galvanised 2X60

Article no.: 981365
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited

Description

Version:

Of polyethylene (PE) − light, weatherproof, robust. Tapered design: Support face on the grid is larger than on the tray base. Using the support grid, 2 drums can be placed on the tray.

Application:

Without plinth feet − for standing directly on the ground or on a Europallet. Size type F: With 4 plinth feet (access height 100 mm) - for transport within the company using pallet trucks / fork lift trucks.
Storage of flammable media is not permitted (applies to Germany).

Standard:

Approved by the DIBt, Berlin, according to the General Building Regulations and declaration of conformity (ÜHP).

Note:

Drum stands for 60 litre and 200 litre drums can be found under No. 981490.