Containment tray for 200 litre drums galvanised, on wheels 1X200

Article no.: 981260
from 
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
  • Material thickness: 3
  • Material: galvanised
  • Storage: Storage of corrosive substances prohibited; Storage of flammable substances permitted; Storage of environmentally polluting substances; Storage of water polluting substances class 1-3

Description

Version:

With 2 fixed wheels and 2 castors of polyamide (⌀ 180 mm). 1 castor has a parking brake. With push handle and galvanised grid. With restraint strap fitting.
Hot-dip galvanised to EN ISO 1461.

Application:

For safe internal transport of 200 ltr drums. For flammable liquids of GHS categories 1-3 and for water-polluting liquids of GHS categories 1-4.

Standard:

Declaration of conformity (ÜHP) in line with the Building Regulations List according to the StawaR (Steel Tray Regulations).

Note:

Drum stands and roller fixtures for 200 litre drums can be found under No. 981480981485.