• Please note that the navigation structure for the Machining section has been revised. If you had filters set for the previous categories Mono-machining and Modular-machining, please check the newly set filters.
Article no.: 966005

Safety stepladder without safety bar single-sided access 2

    • No price available
on request
Subsequent delivery
0 pieces in stock
Brand: ZARGES
Ladders and platforms load capacity: 150 kg

Information

  • Ladders and platforms load capacity: 150 kg

Description

Version:

Treads and stiles made of extruded aluminium sections. 205 mm deep steps with anti-slip ribbing. Stable positioning due to pressure stiffening and anti-slip ladder feet.

Standard:

DIN EN 14183.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

To shopping cart