Heavy Duty adhesive tape Length 18 m

Article no.: 964980
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
51 pieces in stock

Description

Version:

Self-adhesive floor marking tape tesa® anti-slip Heavy Duty 60954 for indoor and outdoor use. Developed for continuous heavy-duty applications and extreme conditions, e.g. for use with construction vehicles or on platforms and ramps. Adheres securely to most surfaces, resistant to salt water and chemicals, good weather resistance. Adhesive tapes consist of a PVC backing coated with extra-large particles. Non-slip properties R13 (R12 for size B/Y). Thickness 1.36 mm.

Standard:

DIN 51130.